Zoro Homepage

Dunnage Bag, 2 psi, PK500

  • Mfr # HO48048TF

  • Zoro # G8045826


product price: $5,655.99
/pk 500, $11.31/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Vinyl Dunnage Bag
Length
48 in
Width
48 in
Dunnage Bag Material
Vinyl
Working Pressure
1 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO48048TF
Zoro #
G8045826
UPC #
-
Country of Origin
China

Dimensions

Length
48 in
Width
48 in
Mil Thickness
28 mil

Details

Material
Vinyl Dunnage Bag
Item
Dunnage Bag
Dunnage Bag Material
Vinyl
Working Pressure
1 psi
Breaking Pressure
2 psi

Description

Dunnage Bag, Dunnage Bag Material Vinyl, Length 48 in, Width 48 in, Mil Thickness 28 mil, Breaking Pressure 2 psi, Working Pressure 1 psi, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.