Zoro Homepage

Dunnage Bag, 2 psi, PK500

  • Mfr # VE36066TF

  • Zoro # G8044968


product price: $5,856.99
/pk 500, $11.71/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.

Key Features

Material
Vinyl Dunnage Bag
Width
36 in
Length
66 in
Dunnage Bag Material
Vinyl
Mil Thickness
28 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VE36066TF
Zoro #
G8044968
UPC #
-
Country of Origin
China

Dimensions

Width
36 in
Length
66 in
Mil Thickness
28 mil

Details

Material
Vinyl Dunnage Bag
Item
Dunnage Bag
Dunnage Bag Material
Vinyl
Working Pressure
1 psi
Breaking Pressure
2 psi

Description

Dunnage Bag, Dunnage Bag Material Vinyl, Length 66 in, Width 36 in, Mil Thickness 28 mil, Breaking Pressure 2 psi, Working Pressure 1 psi, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.