Zoro Homepage

Dunnage Bag, 2 psi, PK770

  • Mfr # SE24036SF

  • Zoro # G8041084


product price: $3,775.99
/pk 770, $4.90/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Material
Kraft Paper Dunnage Bag
Length
36 in
Width
24 in
Mil Thickness
28 mil
Working Pressure
1 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE24036SF
Zoro #
G8041084
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
24 in
Mil Thickness
28 mil

Details

Material
Kraft Paper Dunnage Bag
Item
Dunnage Bag
Working Pressure
1 psi
Dunnage Bag Material
Kraft Paper
Breaking Pressure
2 psi

Description

Dunnage Bag, Dunnage Bag Material Kraft Paper, Length 36 in, Width 24 in, Mil Thickness 28 mil, Breaking Pressure 2 psi, Working Pressure 1 psi, Package Quantity 770

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.