Zoro Homepage

Dunnage Bag, 3 psi, PK150

  • Mfr # DEF48096SF

  • Zoro # G8042265


product price: $1,672.99
/pk 150, $11.15/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Kraft Paper Dunnage Bag
Length
96 in
Width
48 in
Dunnage Bag Material
Kraft Paper
Mil Thickness
28 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEF48096SF
Zoro #
G8042265
UPC #
-
Country of Origin
United States

Dimensions

Length
96 in
Width
48 in
Mil Thickness
28 mil

Details

Material
Kraft Paper Dunnage Bag
Item
Dunnage Bag
Dunnage Bag Material
Kraft Paper
Breaking Pressure
3 psi
Working Pressure
1 psi

Description

Dunnage Bag, Dunnage Bag Material Kraft Paper, Length 96 in, Width 48 in, Mil Thickness 28 mil, Breaking Pressure 3 psi, Working Pressure 1 psi, Package Quantity 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.