Dunnage Bag, 3 psi, PK550
Mfr # L1W36048SF
Zoro # G8045108
product price: $2,629.99
/pk 550, $4.78/eaKey Features
Material
Industrial Poly-Woven Dunnage Bag
Length
48 in
Width
36 in
Breaking Pressure
3 psi
Dunnage Bag Material
Industrial Poly-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L1W36048SF
Zoro #
G8045108
UPC #
-
Country of Origin
Mexico
Dimensions
Length
48 in
Width
36 in
Mil Thickness
28 mil
Details
Material
Industrial Poly-Woven Dunnage Bag
Item
Dunnage Bag
Breaking Pressure
3 psi
Dunnage Bag Material
Industrial Poly-Woven
Working Pressure
1 psi
Description
Dunnage Bag, Dunnage Bag Material Industrial Poly-Woven, Length 48 in, Width 36 in, Mil Thickness 28 mil, Breaking Pressure 3 psi, Working Pressure 1 psi, Package Quantity 550
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.