Dunnage Bag, 5 psi, PK125

  • Mfr # L2P48048TX

  • Zoro # G8043412


product price:  $1,937.99
/pk 125, $15.50/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Kraft Paper Dunnage Bag
Length
48 in
Width
48 in
Working Pressure
3 psi
Mil Thickness
28 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L2P48048TX
Zoro #
G8043412
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
48 in
Mil Thickness
28 mil

Details

Material
Kraft Paper Dunnage Bag
Item
Dunnage Bag
Working Pressure
3 psi
Breaking Pressure
5 psi
Dunnage Bag Material
Kraft Paper

Description

Dunnage Bag, Dunnage Bag Material Kraft Paper, Length 48 in, Width 48 in, Mil Thickness 28 mil, Breaking Pressure 5 psi, Working Pressure 3 psi, Package Quantity 125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.