Shippers Products

Inflator Tool, 120 psi Max. Air Pressure


product price: $50.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 8 in
  • For Use With Dunnage Bag Material Industrial Poly-Woven
  • Width 8 in
  • Min. Operating Input Pressure 40 psi
  • Max. Operating Input Pressure 120 psi
See all product information

Product Information

Dimensions

Length 8 in
Width 8 in

Details

For Use With Dunnage Bag Material Industrial Poly-Woven
Item Inflator Tool
Min. Operating Input Pressure 40 psi
Max. Operating Input Pressure 120 psi
Body Material Nylon
Max. Air Pressure 120 psi

Description

Inflator Tool, Min. Operating Input Pressure 40 psi, Max. Operating Input Pressure 120 psi, Max. Air Pressure 120 psi, For Use With Dunnage Bag Material Industrial Poly-Woven, Air Gun Body Style Pistol Grip, Body Material Nylon, Length 8 in, Width 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.