Ultrasonic Cleaner, 45 gal, SS, 240V AC
Mfr # TVT-045G-UL
Zoro # G915866736
product price: $33,309.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.
Key Features
Product Type
Ultrasonic Cleaner
Cleaning Mode
Sweep
Weight
600 lb
Tank Height
34 in
Tank Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TVT-045G-UL
Zoro #
G915866736
UPC #
-
Country of Origin
United States
Dimensions
Tank Height
34 in
Manufacturers Warranty Length
2 yr
Tank Depth
14 in
Tank Width
18 in
Details
Product Type
Ultrasonic Cleaner
Cleaning Mode
Sweep
Weight
600 lb
Tank Material
Stainless Steel
Standards
CE, CSA, UL
Includes
Bottom Rack, Casters, Digital Temperature Control, Digital Timer-Controlled Ultrasound, Hinged Stainless Steel Cover, Illuminated Control Panel, Low Liquid Level Sensor, Stainless Steel Work Area, Weir and Spray Bar
Includes Display
Yes
Tank Capacity
45 gal
Temperature - Maximum
165 Degrees F
Series
TVT
Item
Ultrasonic Cleaner
Voltage
240V AC
Includes Timer
Yes
Material
Stainless Steel
Heated
Heated
Description
Ultrasonic Cleaner, Tank Capacity 45 gal, Tank Depth 14 in, Tank Height 34 in, Tank Width 18 in, Cleaning Mode Sweep, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 240V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.