Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Shockwave Audio Plugz Wireless Bluetooth Earbud; Blue SH150825

Audio Plugz Wireless Bluetooth Earbud; Blue (Discontinued)

  • Mfr # SH150825
  • Zoro # G504148670
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH150825
Zoro #
G504148670
UPC #
654204809800
Country of Origin
China

Description

Features
  • Ready for anything
  • The plugz wireless earbuds plug you into your music without the wires
  • 9mm drivers delivers stunning sound for music and calls at any volume
  • Three sizes of ear tips ensure you find the perfect fit
  • Includes 1 pair plugz wireless earbuds, 3 pairs of earbud tips, 1 micro-usb charging cable, 1 quick start guide
Specifications
  • Color: Blue
  • Cord Length: 1.2m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.