Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Shockwave PSA5 500VA 300W LCD Tower UPS SH3532463

PSA5 500VA 300W LCD Tower UPS (Discontinued)

  • Mfr # SH3532463
  • Zoro # G411861907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH3532463
Zoro #
G411861907
UPC #
734272515916
Country of Origin
China

Details

Item
UPS System
Power Rating
500VA
Mounting
Tower
Wattage
300 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.