
August ST Women's Work/Safety Slip Resistant Boot, Wide, Size 6.5, PR
Mfr # 77319W
Zoro # G411972115
product price: $96.19
/pr
Free Shipping & Returns
Key Features
Size
6.5
Color
Black
Upper Material
Leather
Footwear Width
Wide
Resists
Slip Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77319W
Zoro #
G411972115
UPC #
885999094274
Country of Origin
China
Dimensions
Size
6.5
Width
W
Footwear Width
Wide
Details
Color
Black
Upper Material
Leather
Resists
Slip Resistant
Description
August ST Women's Work/Safety Slip Resistant Boot, Wide, Size 6.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.