
August Women's Steel Toe Safety Boots, Size 11
Mfr # 77319-11
Zoro # G622840357
product price:Â $108.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Steel
Waterproof
Yes
Upper Material
Leather
Color
Black
Width
Medium
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
77319-11
Zoro #
G622840357
UPC #
885999094267
Country of Origin
Viet Nam
Dimensions
Width
Medium
Size
11
Details
Toe Type
Steel
Waterproof
Yes
Upper Material
Leather
Item
Boots
Color
Black
Description
This women's work boot provides long-lasting comfort and support with slip-, oil- and water-resistance for protection in diverse environments.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.