August Women's Steel Toe Safety Boots, Size 8

  • Mfr # 77319-8

  • Zoro # G922840408


product price:  $108.99
/pr
Free Shipping & Returns

Key Features

Waterproof
Yes
Upper Material
Leather
Toe Type
Steel
Color
Black
Size
8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77319-8
Zoro #
G922840408
UPC #
885999094212
Country of Origin
Viet Nam

Dimensions

Size
8
Width
Medium

Details

Item
Boots
Waterproof
Yes
Upper Material
Leather
Toe Type
Steel
Color
Black

Description

This women's work boot provides long-lasting comfort and support with slip-, oil- and water-resistance for protection in diverse environments.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.