Zoro Homepage

Black, 6 Medium

  • Mfr # 78890

  • Zoro # G411970791


product price: $134.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Size
6
Footwear Width
Medium
Slip Resistant
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78890
Zoro #
G411970791
UPC #
885999153964
Country of Origin
China

Dimensions

Size
6
Footwear Width
Medium

Details

Color
Black
Slip Resistant
Yes
Upper Material
Leather

Description

The Piston Mid AT Waterproof is engineered for high performance, with a waterproof, corrosion-resistant leather upper and an aluminum safety toe that meets ASTM F-2413 standards bearing a class 75 rating. The Piston Mid AT Waterproof is electrical haza...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.