Zoro Homepage

Black, 8.5 Medium

  • Mfr # 73361

  • Zoro # G411972030


product price: $148.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Size
8.5
Footwear Width
Medium
Upper Material
Leather
Slip Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73361
Zoro #
G411972030
UPC #
885999099187
Country of Origin
Bangladesh

Dimensions

Size
8.5
Footwear Width
Medium

Details

Color
Black
Upper Material
Leather
Slip Resistant
Yes

Description

Here's a safety toe work boot you can wear on the town, too. The slip-resistant, clog-resistant Firebrand Composite Toe meets ASTM F2413-18 safety toe standards, is Electrical Hazard EH rated and features outsole ladder grab notches to help make clim...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.