PVC Rain Bib Pants, PVC, 33 1/2 in Inseam, 45 in Waist, 0.75 mm Thickness, Green, 3XL

  • Mfr # 7110P-XXXL
  • Zoro # G8487963
product price: 
$
93.15
/ea

Key Features

Color
Green
Fabric Weight
9 oz
Material
PVC
Rainwear Features
Chemical Resistant, Wind Resistant
Inseam
33 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7110P-XXXL
Zoro #
G8487963
UPC #
060405461257
Country of Origin
China
Item
PVC Rain Bib Pants
Color
Green
Fabric Weight
9 oz
Material
PVC
Rainwear Features
Chemical Resistant, Wind Resistant
Inseam
33 1/2 in
Features
Heavy-Duty Chrome Plated Brass Snaps
Rainwear Style
Rain Bib Overall
Includes
Heavy Duty Suspenders, Quick Release Buckles and Crossover
Liner Material
Cotton Twill
Rainwear Primary Material
PVC
Gender
Men's
Resists
Acids, Animal Fats, Motor Oils, Seawater, Sunlight
Number of Pockets
0
Rainwear Ankle Style
Straight Cuff
Seam Style
Double Welded, Stitched
High-Visibility
No
ANSI Class
Not Rated
Ankle Type
Straight Cuff
Includes Suspenders
Yes
Lining Material
Cotton
ANSI Type
Unrated
Series
7110P
Style
Bib Pant
Fly Closure Type
Pull On
Number of Outside Pockets
0
Pass Through Pockets
No
Includes Lining
Yes
Number of Inside Pockets
0
Closure Type
Pull On
Shell Material
PVC
Wire Color
Green
Container Type
Bib Pant
Sensor Body Style
Bib Pant

Dimensions

Size
3XL
Fits Waist Size
45 in
Thickness
0.75 mm
Maximum Waist Size
45 in
Fits Chest Size
Heavy-Duty Chrome Plated Brass Snaps
Bottle Size
3XL
Size - Alpha
3XL
Container Size
3XL

Description

PVC Rain Bib Pants, Style Bib Pant, Material PVC, Gender Men's, Size 3XL, Color Green, Inseam 33 1/2 in, Maximum Waist Size 45 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Cotton, Ankle Type Straight Cuff, Fabric Weight 9 oz, Thickness 0.75 mm, Fly Closure Type Pull On, Includes Heavy Duty Suspenders, Quick Release Buckles and Crossover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.