Shop SHOES FOR CREWS
See all product information
Create Account
Bullfrog II Soft Toe Safety Boots, Size 9
- Mfr # 60970-S9
- Zoro # G722839916
product price:Â
$
74.35
/pr
Key Features
Color
Black
Footwear Width
Medium
Material
EVA
Toe Type
Soft
Closure Type
Slip-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60970-S9
- Zoro #
- G722839916
- UPC #
- 885999104904
- Country of Origin
- Viet Nam
- Color
- Black
- Material
- EVA
- Toe Type
- Soft
- Closure Type
- Slip-On
- Item
- Boots
- Waterproof
- Yes
Dimensions
- Size
- 9
- Footwear Width
- Medium
Description
The ultimate footwear protection to keep you dry and comfortable in tough and wet working conditions.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.