
Delray Canvas Footwear, Size 11
Mfr # 38852-S11
Zoro # G122839936
product price:Â $91.75
/prKey Features
Footwear Width
Medium
Size
11
Color
Black
Waterproof
Yes
Material
Canvas
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
38852-S11
Zoro #
G122839936
UPC #
885999114750
Country of Origin
Viet Nam
Dimensions
Footwear Width
Medium
Size
11
Details
Color
Black
Waterproof
Yes
Material
Canvas
Item
Shoes
Closure Type
Lace-Up
Toe Type
Soft
Description
A classic sneaker look that provides casual and comfortable protection on and off the job. Featuring SPILL GUARD and TRIPGUARD technologies for water-resistance and grip in slippery conditions.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.