
Entrée II Women's Footwear, Size 8
Mfr # 25814-08
Zoro # G522839932
product price: $92.15
/prKey Features
Footwear Width
Medium
Toe Type
Soft
Waterproof
Yes
Color
Black
Upper Material
Leather, Textile
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
25814-08
Zoro #
G522839932
UPC #
885999119380
Country of Origin
Viet Nam
Dimensions
Footwear Width
Medium
Size
8
Details
Item
Shoes
Toe Type
Soft
Waterproof
Yes
Color
Black
Upper Material
Leather, Textile
Description
These athletic-inspired shoes are designed for comfortable protection and performance in slippery conditions.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.