Entree II Men's Athletic Slip Resistant Shoe, Size 7, PR

  • Mfr # 25878

  • Zoro # G411971293


product price: $64.49
/pr

Key Features

Footwear Width
Medium
Upper Material
Leather/Textile
Color
Black
Gender
Men's
Resists
Slip Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25878
Zoro #
G411971293
UPC #
885999119182
Country of Origin
Viet Nam

Dimensions

Size
7
Footwear Width
Medium

Details

Item
Athletic Work Shoe
Upper Material
Leather/Textile
Color
Black
Gender
Men's
Resists
Slip Resistant
Style Number
25878

Description

Reward your feet with a comfortable athletic-inspired sneaker that not only feels great, but offers you protection from slippery floors at all hours of the day, thanks to the Shoes For Crews; slip-resistant outsole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.