Everlight ECO Men's Athletic Slip Resistant Shoe, Size 12, PR

  • Mfr # 22338

  • Zoro # G611970744


product price: $73.85
/pr

Key Features

Footwear Width
Medium
Upper Material
Knitted
Color
Black/Gray
Gender
Men's
Resists
Slip Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22338
Zoro #
G611970744
UPC #
885999173641
Country of Origin
China

Dimensions

Size
12
Footwear Width
Medium

Details

Item
Athletic Work Shoe
Upper Material
Knitted
Color
Black/Gray
Gender
Men's
Resists
Slip Resistant
Style Number
22338

Description

Now made with eco-craftsmanship, including recycled materials, the Everlight; is even better than before. Give back to the Earth, while walking in comfort. The Everlight; shoe is breathable and lightweight, giving you a lift as you speed th...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.