Shop S FELLAS BY GENUINE GRIP

AthleticSafetyShoe, Blk, Men's, 9, PR

  • Mfr # 5170-9
  • Zoro # G424301810

product price: 
$
80.39
/pr

Key Features

Insulated
No
Toe Cap Material
Carbon Nano
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Chemical-Resisting Sole
No
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5170-9
Zoro #
G424301810
UPC #
810122390558
Country of Origin
China
Insulated
No
Toe Cap Material
Carbon Nano
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Chemical-Resisting Sole
No
Color
Black
Outsole Material
Rubber
Slip-Resistance Value - Mark II - Dry
0.92
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.8
Shank Material
Plastic
Item
Athletic Safety Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.6
All-Leather Upper
No
Waterproof
No
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Heel - Dry
0.71
Manufacturer-Suggested Sole Slip Rating
Best
Style Number
5170
Midsole Technology
Anti-Fatigue, Cushioned, Kevlar Board, Puncture-Resistant Plate
Slip-Resistance Value - SATRA Forefoot - Dry
0.64
Metal Chip-Resisting Sole
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Liner Material
Mesh
Midsole Material
Polyurethane
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Wet
0.65
Puncture-Resistant Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.42
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Footwear Style
Athletic Shoe
Liner Technology
Aegis
Gender
Men's
Includes Metatarsal Guard
No
Toe Type
Safety-Toe
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Construction
Cemented
Outsole Technology
Slip-Resistant; Oil-Resistant
Maximum Heat Rating
350 Degrees F
Oil-Resisting Sole
Yes
Upper Material
Synthetic Leather, TPU
Metatarsal Guard
No
Insole Technology
Anti-Fatigue, Comfort Core, Massaging Insole, Microbe Shield, Removable Insole
Wire Color
Black

Dimensions

Overall Height
4 in
Width
E
Size
9

Description

Athletic Safety Shoe, Closure Lace Up, Color Black, Width E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 9, Static Dissipative Yes, Style Number 5170, Toe Cap Material Carbon Nano, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.