Shop SHOES FOR CREWS
See all product information
Create Account
Freestyle II Men's Athletic Slip Resistant Shoe, Wide, Size 11, PR
- Mfr # 38140W
- Zoro # G111972392
product price:Â
$
52.39
/pr
Key Features
Footwear Width
Wide
Upper Material
Synthetic
Color
Black
Gender
Men's
Resists
Slip Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38140W
- Zoro #
- G111972392
- UPC #
- 885999086644
- Country of Origin
- Viet Nam
Dimensions
- Size
- 11
- Footwear Width
- Wide
Details
- Item
- Athletic Work Shoe
- Upper Material
- Synthetic
- Color
- Black
- Gender
- Men's
- Resists
- Slip Resistant
- Style Number
- 38140W
Description
Freestyle II Men's Athletic Slip Resistant Shoe, Wide, Size 11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.