
Freestyle II Men's Footwear with TripGuard Outsole, Size 11
Mfr # 38140-S11
Zoro # G322840206
product price:Â $64.29
/prKey Features
Closure Type
Lace-Up
Material
Synthetic
Toe Type
Soft
Waterproof
Yes
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
38140-S11
Zoro #
G322840206
UPC #
885999086507
Country of Origin
Viet Nam
Dimensions
Footwear Width
Medium
Size
11
Details
Item
Shoes
Closure Type
Lace-Up
Material
Synthetic
Toe Type
Soft
Waterproof
Yes
Color
Black
Description
Stylish, economical and athletic-inspired performance built for work or play.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.