Galley II Slip-Resistant Women's Footwear, Size 4

  • Mfr # 23792-04

  • Zoro # G122840130


product price:  $97.89
/pr

Key Features

Footwear Width
Medium
Color
White
Material
Leather, Synthetic
Waterproof
Yes
Toe Type
Soft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
23792-04
Zoro #
G122840130
UPC #
885999120287
Country of Origin
Viet Nam

Dimensions

Size
4
Footwear Width
Medium

Details

Color
White
Material
Leather, Synthetic
Item
Shoes
Waterproof
Yes
Toe Type
Soft
Closure Type
Lace-Up

Description

These women's shoes are equipped with safety and performance features to ensure a shoe that works as hard as you.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.