Shop SHOES FOR CREWS
See all product information
Create Account
Gia Women's Athletic Slip Resistant Shoe, Size 7, PR
- Mfr # 22210
- Zoro # G511973265
product price:Â
$
108.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
Medium
Upper Material
Jacquard Knit
Color
Black/Rose Gold
Gender
Women's
Resists
Slip Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22210
- Zoro #
- G511973265
- UPC #
- 885999162638
- Country of Origin
- China
- Item
- Athletic Work Shoe
- Upper Material
- Jacquard Knit
- Color
- Black/Rose Gold
- Gender
- Women's
- Resists
- Slip Resistant
- Style Number
- 22210
Description
Ever felt like floating on a cloud while working? If not, then the Gia can take you there. With our Revive; cushioning system, you'll feel the difference and comfort to finish those marathon shifts with ease. Our lightweight, water-resistant, eng...
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.