This item is Discontinued.

Shoes For Crews Greer Men's Athletic Slip Resistant Shoe, Size 12 42410

Greer Men's Athletic Slip Resistant Shoe, Size 12 (Discontinued)

  • Mfr # 42410
  • Zoro # G411970586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42410
Zoro #
G411970586
UPC #
-
Country of Origin
China

Dimensions

Size
12
Footwear Width
Medium

Details

Item
Athletic Work Shoe
Upper Material
Synthetic/Leather
Color
Black/White
Gender
Men's
Resists
Slip Resistant
Style Number
42410

Description

Greer Men's Athletic Slip Resistant Shoe, Size 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.