Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather; Leather Upper, Black, Size 13 Medium

  • Mfr # 1201

  • Zoro # G411970906


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather; Leather
Color
Black
Resists
Slip Resistant; Water Resistant
Series
Senator
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201
Zoro #
G411970906
UPC #
885999001579
Country of Origin
China

Dimensions

Size
13
Footwear Width
Medium

Details

Upper Material
Leather; Leather
Color
Black
Resists
Slip Resistant; Water Resistant
Series
Senator
Item
Oxford Shoes
Gender
Men's

Description

No matter what your ambitions to serve might entail, the classic Senator delivers the tailored style and comfort you need to look and feel great all day long.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.