
Leather Upper, Black, 11 Medium
Mfr # 79333
Zoro # G411971460
product price: $92.65
/pr
Free Shipping & Returns
Key Features
Upper Material
Leather
Color
Black
Resists
Slip Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79333
Zoro #
G411971460
UPC #
885999092751
Country of Origin
China
Dimensions
Size
11
Footwear Width
Medium
Details
Upper Material
Leather
Color
Black
Resists
Slip Resistant
Description
The Cade Steel Toe is here to help you get the job done. With a steel safety toe that meets ASTM F2413-18 safety standards, this sturdy Electrical Hazard Resistance EH rated work shoe also has a water-resistant leather upper and versatile, oil-, clog...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.