
Liberty Women's Athletic Slip Resistant Shoe, Wide, Size 11, PR
Mfr # 37255W
Zoro # G211971875
product price:Â $52.39
/prKey Features
Footwear Width
Wide
Upper Material
Synthetic
Color
Black
Gender
Women's
Resists
Slip Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
37255W
Zoro #
G211971875
UPC #
885999085456
Country of Origin
Viet Nam
Dimensions
Size
11
Footwear Width
Wide
Details
Item
Athletic Work Shoe
Upper Material
Synthetic
Color
Black
Gender
Women's
Resists
Slip Resistant
Style Number
37255W
Description
Liberty Women's Athletic Slip Resistant Shoe, Wide, Size 11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.