Liberty Women's Slip Resistant Footwear, Size 3

  • Mfr # 37255-3

  • Zoro # G222840320


product price:  $64.29
/pr

Key Features

Color
Black
Footwear Width
Medium
Size
3
Waterproof
Yes
Material
Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
37255-3
Zoro #
G222840320
UPC #
885999085234
Country of Origin
Viet Nam

Dimensions

Footwear Width
Medium
Size
3

Details

Color
Black
Waterproof
Yes
Material
Synthetic
Closure Type
Lace-Up
Item
Shoes
Toe Type
Soft

Description

Built for comfort and protection, these athletic-inspired shoes are slip-and water-resistant for use in various applications.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.