Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Shoes For Crews Men's, Composite Toe, Boots, 13, R, Brown, 8182 8198

Men's, Composite Toe, Boots, 13, R, Brown, 8182 (Discontinued)

  • Mfr # 8198
  • Zoro # G7787175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8198
Zoro #
G7787175
UPC #
-
Country of Origin
China

Dimensions

Size
13
Footwear Width
R

Details

Item
Boots
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
8182
Waterproof
Yes
Predominant Footwear Color
Brown
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Max. Heat Rating
Not Rated
Footwear Style
Hiker High
Insole System
ComfortMax II
Midsole Material
Polyurethane
Outsole Material
Rubber
Insulated
No
Shank Material
Steel
Footwear Sole Pattern
SFC V-Grip
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Slips
Closure Type
Laced Up
Upper Material
Leather

Description

Boots, Metatarsal Guard No, Color Brown, Gender Men's, Style Number 8182, Insulated No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.