Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Shoes For Crews Men's, Composite Toe, Work Boots, 9-1/2, B, Brown, 8307 8307

Men's, Composite Toe, Work Boots, 9-1/2, B, Brown, 8307 (Discontinued)

  • Mfr # 8307
  • Zoro # G0289460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8307
Zoro #
G0289460
UPC #
885999050416
Country of Origin
China

Dimensions

Size
9-1/2
Footwear Width
B
Heel Height
Less Than 1/2 in
Height
12 in

Details

Item
Work Boots
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
8307
Waterproof
Yes
Completely Non Metallic
No
Insole System
Removable
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
Water Resisting Leather
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Footwear Sole Pattern
SFC V-Grip
Oil Resisting Sole
Yes
Metatarsal Guard
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Max. Heat Rating
Not Rated
Insulation Weight
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
8 in Work Boot
Shank Material
Steel
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Non-Metallic
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Insulated
No
Upper Boot Material
All Leather
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Midsole Material
Polyurethane
Ninety Degree Heel
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Slip On
Chemical Resisting Sole
No
Predominant Footwear Color
Brown
Conductive
No
Static Dissipative
No
Liner Material
Leather

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole No, Color Brown, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 8307, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.