Zoro Homepage

Men's MOZO Finn II, Leather Upper, Navy, Size 8.5 Medium

  • Mfr # M47733

  • Zoro # G711973287


product price: $108.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
Medium
Upper Material
Leather
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M47733
Zoro #
G711973287
UPC #
885999154824
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
Medium

Details

Item
MOZO Finn II
Color
Navy
Upper Material
Leather
Gender
Men's

Description

If you need to stay steady on your feet while you move like the wind, the Finn II gives you sneaker comfort and style along with reliable slip-resistant safety. This Mozo men's casual favorite now has a built-in insole with responsive cushioning and mo...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.