Zoro Homepage

Mens' MOZO Zane Slip-On, Leather Upper, Black, Size 8.5 Medium

  • Mfr # M49885

  • Zoro # G711973461


product price: $121.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Footwear Width
Medium
Upper Material
Leather
Gender
Mens'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M49885
Zoro #
G711973461
UPC #
885999138008
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
Medium

Details

Item
MOZO Zane Slip-On
Color
Black
Upper Material
Leather
Gender
Mens'

Description

Looking for a one-of-a-kind men's work shoe that expresses your unique personality? Meet Zane. This casual men's silhouette combines casual flair and comfort with dressed-up style. Zane has a built-in insole with responsive cushioning and molded heel c...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.