Men's Nano Composite Toe 6-Inch Insulated Work Boot, Brown, 8, Medium, 72333

  • Mfr # 72333

  • Zoro # G211971448


product price: $241.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Nano Composite
Gender
Men's
Color
Brown
Footwear Width
Medium
Style Number
72333
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72333
Zoro #
G211971448
UPC #
885999177250
Country of Origin
Bangladesh

Dimensions

Size
8
Footwear Width
Medium

Details

Item
6-Inch Insulated Work Boot
Toe Type
Nano Composite
Gender
Men's
Color
Brown
Style Number
72333
Waterproof
Yes
Slip Resistant
Yes
Upper Material
Leather

Description

4-Season Grip; is a cutting-edge compound technology developed by Shoes For Crews; that is the ultimate in slip resistance for every season and surface and defines outsole versatility. SFC 4SG; provides consistent traction in the heat a...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.