Zoro Homepage

Men's Nano Toe 6-Inch Work Boot, Black, 12, Medium, 71183

  • Mfr # 71183

  • Zoro # G411973921


product price: $155.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Nano
Gender
Men's
Color
Black
Footwear Width
Medium
Style Number
71183
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71183
Zoro #
G411973921
UPC #
885999136127
Country of Origin
Bangladesh

Dimensions

Size
12
Footwear Width
Medium

Details

Item
6-Inch Work Boot
Toe Type
Nano
Gender
Men's
Color
Black
Style Number
71183
Insulated
Yes
Upper Material
Leather/Textile
Slip Resistant
Yes

Description

You've got a lot of ground to cover, so get a move on with our Defender 6" Nano Composite Toe work boot. The non-metallic Defender 6" NCT is engineered for performance with our slip, oil, clog and abrasion-resistant GLADIATOR; outsole. ...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.