Zoro Homepage

Men's Saloon II Shoe, Leather Upper, Black, Size 8 Medium

  • Mfr # 43073

  • Zoro # G411973150


product price: $75.79
/pr
Free Shipping & Returns

Key Features

Color
Black
Footwear Width
Medium
Upper Material
Leather
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43073
Zoro #
G411973150
UPC #
885999120829
Country of Origin
Viet Nam

Dimensions

Size
8
Footwear Width
Medium

Details

Item
Saloon II Shoe
Color
Black
Upper Material
Leather
Gender
Men's

Description

Get unmatched safety and performance with the Saloon II, a slip-resistant casual shoe offering water resistance, a padded collar, and exceptional comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.