
Revolution II Women's Athletic Slip Resistant Shoe, Wide, Size 8, PR
Mfr # 29167W
Zoro # G111973863
product price:Â $87.65
/pr
Free Shipping & Returns
Key Features
Footwear Width
Wide
Upper Material
Mesh/Synthetic
Color
Black
Gender
Women's
Resists
Slip Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
29167W
Zoro #
G111973863
UPC #
885999076201
Country of Origin
China
Dimensions
Size
8
Footwear Width
Wide
Details
Item
Athletic Work Shoe
Upper Material
Mesh/Synthetic
Color
Black
Gender
Women's
Resists
Slip Resistant
Style Number
29167W
Description
Revolution II Women's Athletic Slip Resistant Shoe, Wide, Size 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.