
Rowan Men's Steel Toe Work Safety Boots, Size 10.5 W
Mfr # 77280W-S10H
Zoro # G122840079
product price:Â $108.99
/pr
Free Shipping & Returns
Key Features
Upper Material
Leather
Color
Black
Waterproof
Yes
Toe Type
Steel
Size
10.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
77280W-S10H
Zoro #
G122840079
UPC #
885999093796
Country of Origin
Viet Nam
Dimensions
Width
Wide
Size
10.5
Details
Upper Material
Leather
Color
Black
Waterproof
Yes
Toe Type
Steel
Item
Boots
Description
These durable general use boots provide oil-, clog- and slip-resistance for performance in indoor and outdoor applications.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.