
Sentry Pro Steel Toe Water-Resistant Safety Boots, Size 4
Mfr # 73809-4
Zoro # G422839834
product price:Â $102.99
/pr
Free Shipping & Returns
Key Features
Waterproof
Yes
Toe Type
Steel
Upper Material
PVC,Rubber
Size
4
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
73809-4
Zoro #
G422839834
UPC #
885999127002
Country of Origin
Viet Nam
Dimensions
Size
4
Width
Medium
Details
Waterproof
Yes
Item
Boots
Toe Type
Steel
Upper Material
PVC,Rubber
Color
Black
Description
These versatile boots are constructed of a PVC and nitrile blend that promotes excellent durability and flexibility for comfortable and customizable protection.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.