
Rowan Men's Steel Toe Work Safety Boots, Size 12 W
Mfr # 77280W-S12
Zoro # G022840162
product price:Â $108.99
/pr
Free Shipping & Returns
Key Features
Size
12
Color
Black
Upper Material
Leather
Width
Wide
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
77280W-S12
Zoro #
G022840162
UPC #
885999093826
Country of Origin
Viet Nam
Dimensions
Size
12
Width
Wide
Details
Color
Black
Upper Material
Leather
Item
Boots
Waterproof
Yes
Toe Type
Steel
Description
These durable general use boots provide oil-, clog- and slip-resistance for performance in indoor and outdoor applications.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.