Rowan Men's Steel Toe Work Safety Boots, Size 7.5

  • Mfr # 77280-7.5

  • Zoro # G122840017


product price:  $108.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Waterproof
Yes
Upper Material
Leather
Width
Medium
Size
7.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77280-7.5
Zoro #
G122840017
UPC #
885999098647
Country of Origin
Viet Nam

Dimensions

Width
Medium
Size
7.5

Details

Toe Type
Steel
Waterproof
Yes
Upper Material
Leather
Item
Boots
Color
Black

Description

These durable general use boots provide oil-, clog- and slip-resistance for performance in indoor and outdoor applications.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.