Rowan Men's Steel Toe Work Safety Boots, Size 8.5 W

  • Mfr # 77280W-S8H

  • Zoro # G622839962


product price:  $108.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Upper Material
Leather
Waterproof
Yes
Width
Wide
Size
8.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77280W-S8H
Zoro #
G622839962
UPC #
885999093758
Country of Origin
Viet Nam

Dimensions

Width
Wide
Size
8.5

Details

Color
Black
Item
Boots
Upper Material
Leather
Waterproof
Yes
Toe Type
Steel

Description

These durable general use boots provide oil-, clog- and slip-resistance for performance in indoor and outdoor applications.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.