
Rowan Men's Steel Toe Work Safety Boots, Size 9
Mfr # 77280-9.0
Zoro # G622840036
product price:Â $108.99
/pr
Free Shipping & Returns
Key Features
Size
9
Toe Type
Steel
Width
Medium
Upper Material
Leather
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
77280-9.0
Zoro #
G622840036
UPC #
885999093635
Country of Origin
Viet Nam
Dimensions
Size
9
Width
Medium
Details
Toe Type
Steel
Item
Boots
Upper Material
Leather
Color
Black
Waterproof
Yes
Description
These durable general use boots provide oil-, clog- and slip-resistance for performance in indoor and outdoor applications.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.