
Sentinel ST Unisex Work/Safety Slip Resistant Boot, Size 12, PR
Mfr # 72514
Zoro # G211971295
product price: $130.99
/pr
Free Shipping & Returns
Key Features
Width
M
Color
Green
Upper Material
PU
Footwear Width
Medium
Resists
Slip Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72514
Zoro #
G211971295
UPC #
885999198927
Country of Origin
Portugal
Dimensions
Size
12
Width
M
Footwear Width
Medium
Details
Color
Green
Upper Material
PU
Resists
Slip Resistant
Description
This 14.5-inch tall insulated, slip-resistant work boot gives you protection against cold temperatures. With the cushioning of a PU midsole and clog-resistant outsoles, it keeps you going all day long. Steel Toe for Protection. NOTE: This i...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.