Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sentinel ST Unisex Work/Safety Slip Resistant Boot, Size 6, PR

  • Mfr # 72513

  • Zoro # G911971083


product price: $127.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Black/Yellow
Upper Material
PU
Resists
Slip Resistant
Footwear Width
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72513
Zoro #
G911971083
UPC #
885999198781
Country of Origin
Portugal

Dimensions

Size
6
Width
M
Footwear Width
Medium

Details

Color
Black/Yellow
Upper Material
PU
Resists
Slip Resistant

Description

This 14.5-inch tall insulated, slip-resistant work boot gives you protection against cold temperatures. With the cushioning of a PU midsole and clog-resistant outsoles, it keeps you going all day long. Steel Toe for Protection. NOTE: This i...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.