Shop SHOES FOR CREWS
See all product information
Create Account
Sentry Pro Soft Toe Safety Boots, Size 11
- Mfr # 63521-11
- Zoro # G422840267
product price:Â
$
102.99
/pr
Free Shipping & Returns
Key Features
Waterproof
Yes
Upper Material
PVC,Rubber
Toe Type
Soft
Color
Black
Width
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63521-11
- Zoro #
- G422840267
- UPC #
- 885999126968
- Country of Origin
- Viet Nam
Dimensions
- Size
- 11
- Width
- Medium
Details
- Waterproof
- Yes
- Upper Material
- PVC,Rubber
- Item
- Boots
- Toe Type
- Soft
- Color
- Black
Description
These versatile boots are constructed of a PVC and nitrile blend that promotes excellent durability and flexibility for comfortable and customizable protection.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.