
Sentry Pro Soft Toe Safety Boots, Size 9
Mfr # 63521-9
Zoro # G222839959
product price:Â $102.99
/pr
Free Shipping & Returns
Key Features
Size
9
Color
Black
Width
Medium
Upper Material
PVC,Rubber
Toe Type
Soft
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
63521-9
Zoro #
G222839959
UPC #
885999126944
Country of Origin
Viet Nam
Dimensions
Size
9
Width
Medium
Details
Color
Black
Item
Boots
Upper Material
PVC,Rubber
Toe Type
Soft
Waterproof
Yes
Description
These versatile boots are constructed of a PVC and nitrile blend that promotes excellent durability and flexibility for comfortable and customizable protection.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.