Sentry Pro Steel Toe Water-Resistant Safety Boots, Size 6

  • Mfr # 73809-6

  • Zoro # G122839745


product price:  $102.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Upper Material
PVC,Rubber
Waterproof
Yes
Width
Medium
Size
6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
73809-6
Zoro #
G122839745
UPC #
885999127026
Country of Origin
Viet Nam

Dimensions

Width
Medium
Size
6

Details

Toe Type
Steel
Item
Boots
Upper Material
PVC,Rubber
Waterproof
Yes
Color
Black

Description

These versatile boots are constructed of a PVC and nitrile blend that promotes excellent durability and flexibility for comfortable and customizable protection.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.